x

Take 15% off your entire order!

Offer applied at checkout

+

Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide

Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide

Item #: WBB0001948

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Locker Number Plate Kit - Pkg Of 100 Numbered 1-100 - Rivet Gun

    $51.95

  • Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

    $7.60

  • Master Lock® Combination Padlock With 3/4" Shackle, No Control Key Access - Pkg Qty 5

    $42.50

Price: $539.00

Quantity

Customers Also Viewed

Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide

Clean-Line Assembled 2-Tier Lockers are designed for strength and durability in the most demanding environments. All-welded double pan doors. Steel frames are resistance welded on all four corners for extra rigidity. Pop rivet assembly maintains strength. Include two coat hooks per compartment. Aluminum recessed padlock handle. Colour: grey. Recessed base, sloping top, number plates, cylinder locks/keys, coat rods, and coin operated (keep and return) available, call for information.

  • WIDTH INCHES 12
  • DEPTH INCHES 18
  • HEIGHT INCHES 36
  • OVERALL HEIGHT INCHES 72
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • CONFIGURATION 2 Wide
  • HANDLE TYPE Recessed Handle
  • OPENINGS 4
  • THICKNESS GAUGE 16-24
  • TIER TYPE Double Tier
  • INCLUDES 2 Coat Hooks
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide

Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide

Item #: WBB0001948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Clean-Line Assembled 2-Tier Lockers - 2 Lockers Wide
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant