SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ergodyne® N-Ferno® 6877 3-Layer Extreme Series Fr Winter Liner, Black, One Size - Pkg Qty 12

Ergodyne® N-Ferno® 6877 3-Layer Extreme Series Fr Winter Liner, Black, One Size - Pkg Qty 12

Item #: WBB306215

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$37.95 ea.

Price: $455.40 / Pkg of 12

Quantity

Customers Also Viewed

Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece

Ergodyne® N-Ferno® 6870 2-Layer Cold Series Mouth Piece

Ergodyne® N-Ferno® 6952 3-Layer Extreme Series Winter Liner

Ergodyne® N-Ferno® 6952 3-Layer Extreme Series Winter Liner

Ergodyne® N-Ferno® 6842 2-Layer Cold Series Econo Winter Liner, Black/Red, One Size

Ergodyne® N-Ferno® 6842 2-Layer Cold Series Econo Winter Liner, Black/Red, One Size

Ergodyne® N-Ferno® 6840 2-Layer Cold Series Econo Winter Liner, Black/Red, One Size

Ergodyne® N-Ferno® 6840 2-Layer Cold Series Econo Winter Liner, Black/Red, One Size

Ergodyne® N-Ferno® 6810 Stretch Cap - Half Style

Ergodyne® N-Ferno® 6810 Stretch Cap - Half Style

Cooler Wear Frock Liner Regular, Navy - 4XL

Cooler Wear Frock Liner Regular, Navy - 4XL

Cooler Wear Frock Liner Regular, Navy - 5XL

Cooler Wear Frock Liner Regular, Navy - 5XL

Non-Insulated Softshell Jacket Regular, Black - XL

Non-Insulated Softshell Jacket Regular, Black - XL

N-Ferno 6877 3-Layer Extreme Series FR Winter Liner, Black, One Size

3-Layer Ext Series FR Winter Liner

Weights & Dimensions

  • Size One Size
  • Weight 0.16 LBS (.07 kg)

Product Details

  • Covers Head
  • Waterproof No
  • Adjustment Type Adjustable Hook-And-Loop
  • Reflective Tape No
  • High Visibility No
  • Thermal Yes
  • Primary Use Cold Weather Protection
  • Type Cold Weather Liner
  • Closure Type Hook & Loop
  • Insulated Yes
  • Water Resistant No
  • Package Quantity 12
  • Brand Ergodyne
  • Gender Unisex
  • Material Modacrylic/Cotton Twill
  • Style Over The Head
  • Manufacturers Part Number 16877
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® N-Ferno® 6877 3-Layer Extreme Series Fr Winter Liner, Black, One Size - Pkg Qty 12

Ergodyne® N-Ferno® 6877 3-Layer Extreme Series Fr Winter Liner, Black, One Size - Pkg Qty 12

Item #: WBB306215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant