Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Benchmark Scientific

Model # :WBB3137993

MPN #: C1008-G-E

Benchmark Scientific Myfuge™ Mini Centrifuge w/ 2 Rotors, 6000 rpm, 240V, Green Lid

Product Description
The MyFuge™ Mini centrifuge is a personal centrifuge that virtually fits in the palm of your hand. Ideal for quick spin downs of microtubes and PCR tubes, the MyFuge is extremely easy to use. Simply close the lid and the rotor instantly reaches 6,000 rpm. Open the lid, and the rotor quickly decelerates to a stop for removing samples.
An increased capacity, eight-position microtube rotor is included and comes installed. Also included is a second rotor for 0.2ml PCR tubes and strips which is stored (together with the rotor removal key) in a convenient compartment on the bottom of the centrifuge. When the rotor is not in use, storage in this compartment prevents loss or misplacement of the rotor.

Features:
  • Clik-N-Lok™ Instant rotor attachment
  • Eight position microtube rotor
  • Storage compartment for PCR rotor & 0.5ml adapters
  • Near silent operation
  • Decelerates in just one second.
  • Material: PTFE
  • Four position PCR strip rotor
PRICE
$505.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8 in
Width5-11/16 in
Height4-1/2 in
Weight2 lbs

Product Details

Max Speed6000 rpm
TypeMini Centrifuge
RefrigeratedNo
ColorGreen
Hertz50 Hz
For Use WithMicrotubes
Motor TypeBrushless
Capacity8 x 1.5-2 Ml Tubes, 32 x 0.2 Ml Tubes
Wattage20 W
Voltage230 V
Package Quantity1
FeaturesEight Position Microtube Rotor
ProgrammableNo
BrandBenchmark Scientific

Warranty

Warranty2 yr