COMBI-Rotor for tubes and stripsTwice the capacity of most mini centrifugesNear silent operationStarts and stops with closing/opening of the lidConserves valuable bench spaceUnlike traditional mini centrifuges, the new MyFuge™ 12 eliminates the need to change rotors when switching between microtubes and PCR strips. The included, unique COMBI-Rotor™ is all that is required for running 12 microtubes and/or 4 PCR strips.With a fixed speed that produces 2,000 xg, this centrifuge is perfect for quick spin downs. Simply close the lid and the unit quickly ramps up to 5500 rpm. Open the lid, and the rotor quickly decelerates for removal of samples.At just 5.5 inches wide and less than 4.5 inches tall, the MyFuge 12 truly is a personal microcentrifuge with unmatched capacity and flexibilty.
Benchmark Scientific MyFuge™12 Mini Centrifuge 100-240V (US plug)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$675.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 5-1/2 in |
| Height | 4-3/8 in |
| Weight | 2 lbs |
Product Details
| Max Speed | 5500 rpm |
| Type | Mini Centrifuge |
| Color | White |
| Hertz | 50/60 Hz |
| Capacity | 12 x 1.5/2.0 ml, 32 x 0.2 ml |
| Voltage | 100-240 V |
| Description | MyFuge12 Mini Centrifuge |
| Package Quantity | 1 |
| Manufacturers Part Number | C1012 |
| Brand | Benchmark Scientific |
Warranty
| Warranty | 2 yr |