The SCI-VS is a compact and stable and offers variable speed from 250 to 2500 rpm. Electronic speed control ensures the same speed is maintained at all times, even during changes of load and also features continuous or touch operation. The orbital diameter is 4mm, providing an effective and efficient mixing inside the sample. Compact stable design. Adapters available for tubes etc. (sold separately). Continuous or touch operation. Electronic speed control for constant speed even during changes in load. Steel base, silicone feet for ultra stability and vibration damping. cTUVus approved. CE Marked. 2 Year Limited Warranty.
SCILOGEX SCI-VS Variable Speed Vortex Mixer 82120004, 0-2500 RPM, 110V, 50/60Hz
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 7 in |
| Weight | 5 lbs |
| Orbit Diameter | 4mm in |
| Orbital Diameter | 4 MM |
Product Details
| RPM | 0-1500 rpm |
| Type | Vortex Mixer |
| Operating Temperature Range | 5-40°C |
| Temperature Range | 5 - 40 °C |
| Wattage | 60 W |
| Voltage | 110 V |
| Description | SCI-VS Vortex Mixer |
| Package Quantity | 1 |
| Features | Adjustable speed |
| Manufacturers Part Number | 821200049999 |
| Max Humidity | 80%RH |
| Brand | Scilogex |
| Speed | 0 - 2500 rpm |
| Frequency | 50/60 Hz |
Warranty
| Warranty | 2 yr |