Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Floor Mounted Jib Cranes

Floor-mounted jib cranes are robust material handling solutions designed to lift, transport, and position heavy loads efficiently within a specified workspace. The floor-mounted configuration provides a stable and secure base, allowing the crane to handle heavy loads precisely. They are built with a 360-degree rotation, providing exceptional maneuverability and coverage within the designated workspace. The cranes are ideal for manufacturing facilities, warehousing, and construction sites.
21 Results

Weight Capacity

View All Weight Capacity

Length

View All Length

Brand

Width

View All Height
21 Results
Compare
1
1
$2,269.00
Ships in 30 Business Days (ships from US)

Weight Capacity

600 lbs

Flange Width

4 in

I-Beam Height

6 in

Height

105-1/2 in

Compare
1
1
$695.00
Ships within 1 Business Day (ships from US)

Weight Capacity

35 lbs

Height

87 in

Compare
BESTSELLER
1
1
$2,969.00
Ships in 30 Business Days (ships from US)

Weight Capacity

2000 lbs

Flange Width

4 in

I-Beam Height

10 in

Height

109-5/8 in

Compare
1
1
$1,939.00
Ships in 30 Business Days (ships from US)

Weight Capacity

300 lbs

Flange Width

2-2/3 in

I-Beam Height

4 in

Height

106-3/4 in

Compare
1
1
$2,065.00
Ships in 30 Business Days (ships from US)

Weight Capacity

300 lbs

Flange Width

2-2/3 in

I-Beam Height

4 in

Height

103-1/2 in

Compare
1
1
$2,725.00
Ships in 30 Business Days (ships from US)

Weight Capacity

1000 lbs

Flange Width

4 in

I-Beam Height

6 in

Height

105-1/2 in