x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Multi-Speed Motor, Y458, 256TTDX7264, 10 - 4 7/16HP, 1800/1200RPM, 460V, 3PH

Marathon Motors Multi-Speed Motor, Y458, 256TTDX7264, 10 - 4 7/16HP, 1800/1200RPM, 460V, 3PH

Item #: WBB868080

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $3,110.00

Quantity Discount

  • Buy 1-3 $3,110.00 ea.
  • Buy 4+ $2,988.00 ea.

Quantity

Customers Also Viewed

Marathon Motors Multi-Speed Motor, Y458, 256TTDX7264, 10 - 4 7/16HP, 1800/1200RPM, 460V, 3PH

Commercial and industrial fans, blowers, pumps, and other machinery that have variable torque characteristics. Prolonged use at low speed can result in significant energy saving. Dripproof motors are intended for use in environments that are relatively clean and dry.

  • HORSEPOWER 10
  • ENCLOSURE DP
  • FRAME 256T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 460
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Open/Drip Proof
  • OPPOSITE END BEARING Ball
  • UL Recognized Construction
  • CSA Y
  • CATALOG NO. Y458
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER Y458
  • RPM RANGE 1701-1800
  • INSULATION CLASS B
  • LOW SPEED RPM 1200
  • LOW SPEED KW 3.31
  • LOW SPEED HP 4 7/16
  • HIGH SPEED SF 1.15
  • LOW SPEED FL SF 1.15
  • LOW SPEED FL AMPS 6.5
  • LOW SPEED VOLTAGE 460
  • LOW SPEED FL EFF 0.835
  • HIGH SPEED KW 7.5
  • HIGH SPEED FL AMPS 12
  • HIGH SPEED FL EFF 0.875
  • OPPOSITE END BEARING SIZE 6208
  • DRIVE END BEARING SIZE 6309
  • ASSEMBLY F1 (F2 Modification Available)
  • ORIENTATION Horizontal
  • BEARING-DRIVE-END Ball
  • IP CODE 22
  • STARTING TYPE Across the Line
  • NEMA DESIGN 2VT
  • KVA-CODE H
  • WEIGHT IN LBS. 214 (97.27 kg)
  • MODEL NUMBER 256TTDX7264
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Multi-Speed Motor, Y458, 256TTDX7264, 10 - 4 7/16HP, 1800/1200RPM, 460V, 3PH

Marathon Motors Multi-Speed Motor, Y458, 256TTDX7264, 10 - 4 7/16HP, 1800/1200RPM, 460V, 3PH

Item #: WBB868080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant