Commercial and industrial fans, blowers, pumps, and other machinery that have variable torque characteristics. Prolonged use at low speed can result in significant energy saving. Dripproof motors are intended for use in environments that are relatively clean and dry.
Marathon Motors Multi-Speed Motor, Y418, 254TTDX7208, 7-1/2 - 3 1/3HP, 1800/1200RPM, 460V, 3PH
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,565.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 154 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6309 |
Product Details
| Catalog Number | Y418 |
| Low Speed Horsepower | 3 1/3 HP |
| KVA Code | H |
| IP Code | 12 |
| Motor RPM 60 Hertz | 1800 rpm |
| Mounting Location | Rigid |
| Low Speed FL EFF | 0.775 |
| High Speed Full Efficiency | 0.84 |
| Phase | 3 |
| Manufacturers Part Number | Y418 |
| Enclosure | DP |
| Low Speed | 2.48 |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| RPM | 1800/1200 rpm |
| Low Speed RPM | 1200 rpm |
| High Speed kW | 5.6 kW |
| Insulation Class | B |
| Horsepower | 7-1/2 HP |
| High Speed Full Load Amps | 10 A |
| High Speed SF | 1.15 |
| Orientation | Horizontal |
| Low Speed Full Load Amps | 5.6 A |
| Low Speed FL SF | 1.15 |
| Frame | 254T |
| Starting Type | Across the Line |
| Enclosure Type | Open/Drip Proof |
| Voltage | 460 V |
| Duty | Continuous |
| Low Speed Voltage | 460 V |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | 2VT |
| UL | Recognized Construction |