x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Multi-Shelf Truck 3M-3060-6PH, 3 Flush Shelves, 30 x 60

Little Giant® Multi-Shelf Truck 3M-3060-6PH, 3 Flush Shelves, 30 x 60

Item #: WBB288731

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,057.00

Quantity

Customers Also Viewed

Little Giant® Multi-Shelf Truck,3 Flush Shelves, 30 x 60

Heavy duty trucks with choice of 3, 4, or 5 shelves. All welded 12 gauge steel shelves provide plenty of space to transport your large loads. Also used as portable storage racks that can be moved for cleaning, or to different locations as your storage requirements change. Two rigid and two swivel casters with 6" x 2" phenolic wheels are welded to sturdy sub-frame. Comfortable formed 1" tubular steel push handle. Shelves available with flush edges or with 1-1/2" retaining lip. 3600 lb. capacity.

  • LENGTH INCHES 60 (152.4 cm)
  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 45 (114.3 cm)
  • CAPACITY LBS 3600 (1636.36 kg)
  • COLOR FINISH Gray
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 3M-3060-6PH
  • SHELF CLEARANCE INCHES 16-1/2 (41.91 cm)
  • SHELF QUANTITY 3
  • SHELF TYPE Flush
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Phenolic
  • BRAND Little Giant®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant® Multi-Shelf Truck 3M-3048-6PH, 3 Flush Shelves, 30 x 48

Item #: B288487

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$921.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant® Multi-Shelf Truck 3M-3060-6PH, 3 Flush Shelves, 30 x 60

Little Giant® Multi-Shelf Truck 3M-3060-6PH, 3 Flush Shelves, 30 x 60

Item #: WBB288731

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant