Larger capacity to pick more orders means fewer trips. All-welded 12g shelves available with retaining lip or flush edges. 12" long writing shelf is 21" wide on 24" wide trucks and 27" wide on 30" wide trucks. Sloped storage pocket measures 14" wide x 12-1/2" long with 4-3/4" access height. 6" x 2" phenolic casters. Shelf clearances 16-1/2" on 3 and 4 shelf models, 12" on 5 shelf.
Little Giant® Shelf Truck w/4 Shelves & Writing Pocket, 3600 lb. Cap, 48"L x 30"W x 63"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,719.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 63 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 16-1/2 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | Phenolic |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 4M-3048-6PH-WSP |
| Brand | Little Giant |