Heavy duty trucks with choice of 3, 4, or 5 shelves. All welded 12 gauge steel shelves provide plenty of space to transport your large loads. Also used as portable storage racks that can be moved for cleaning, or to different locations as your storage requirements change. Two rigid and two swivel casters with 6" x 2" phenolic wheels are welded to sturdy sub-frame. Comfortable formed 1" tubular steel push handle. Shelves available with flush edges or with 1-1/2" retaining lip. 3600 lb. capacity.
Little Giant® Shelf Truck w/3 Shelves, 3600 lb. Capacity, 48"L x 30"W x 45"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,195.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 30 in |
| Height | 45 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 16-1/2 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | General Purpose Truck |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | Phenolic |
| Style | Four-Side Access |
| Side Panels | Open |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 3M-3048-6PH |
| Brand | Little Giant |