All-welded construction is lightweight and durable. 18" deck height for easier loading & unloading. Smooth, industrial strength 12 gauge perforated steel deck allows moisture & debris to pass through, cleans up easily, and have a 1-1/2"retaining lip. Cushion load Pneumatic tires with 12' load wheels, 9" front swivel casters. Dual grip handle for maneuverability. Ships fully assembled with durable green Powder Coat.
Little Giant® Nursery Cart w/4 Shelves, 2000 lb. Capacity, 48"L x 24"W x 63"H, Green
|
Questions & Answers (0)
Product Description
PRICE
$2,259.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 63 in |
| Weight Capacity | 2000 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Mold-On Rubber |
| Type | Nursery Truck |
| Shelf Type | Flat Solid with Lip Up |
| Color | Green |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Four-Side Access |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 4MLP-2448-6MR-G |
| Brand | Little Giant |