MULTI-FUNCTION 5-IN-1 CONVERTIBLE HAND TRUCK
Versatile truck converts easily for a multitude of uses and weighs just 41 lbs.
Ideal for office use and folds compactly for storage and transport. 16 gauge welded tubular steel frame. Comfortable foam grip handle extends from 41" to 56"L. Rolls smoothly on 8" x 1-3/4" semi-pneumatic wheels and 2-1/2" rubber swivel casters. Hand truck position offers 300 lb. capacity and 14"W x 6-1/2"D reversible steel noseplate. Platform and dolly position offer 400 lb. capacity. Instrument table position has 23-1/2" x 19" laminate top (25"H) with protective vinyl edge and 175 lb. capacity. Assembles easily.
Global Industrial
Model # :WB241415
Global Industrial™ Multi-Function 5-in-1 Convertible Hand Truck
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$249.95was $315.95
Save $66.00 (21%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Weight Capacity | 400 lbs |
| Weight | 41 lbs |
| Wheel Diameter | 8 - 2-1/2 in |
| Hand Truck Weight Capacity | 300 lbs |
| Platform Truck Height | 56 in |
| Platform Truck Weight Capacity | 400 lbs |
| Hand Truck Height Inches | 56 in |
| Noseplate Width | 14 in |
| Hand Truck Height | 56 in |
| Noseplate Depth | 6-1/2 in |
| Hand Truck Width | 19 in |
Product Details
| Assembly Required | Yes |
| Type | 5 in 1 Hand Truck |
| Color | Gray |
| Wheel Type | (4) Semi Pneumatic |
| Material | Steel |
| Manufacturers Part Number | 241415 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |