Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial 144L Starter Cable
Starter Cable features multiple circuits that allow a maximum of 80 receptacles to be powered on a single cable. Starter cable must be installed to a junction box for a power source. Connector end easily plugs into a double-sided power box, located in Panels with Electric Raceways (sold separately). Cable is made of galvanized steel metal flex covering with insulation rated at 600 volts. #10 AWG copper wire.
Interion by Global Industrial
Model # :WB249055
Interion® Multi Circuit Starter Cable - 144"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cable |
| Description | Multi Circuit Starter Cable - 144" |
| Color | Silver |
| Manufacturers Part Number | 249055 |
| For Use With | Traditional Partitions with Raceway |
| Collection | Traditional |
| Brand | Interion by Global Industrial |