Multi-Cart® R8 Mid 8-IN-1 CONVERTIBLE HAND TRUCK
Transforms into any of 8 configurations in 2 seconds!
Carries bulky cargo with ease yet folds compact for storage. Lightweight rugged steel frame with powder coat finish and non-skid surface extends in seconds with quick-release action. Integral stair climbers. Foldable sides lift and lock into place with handy release cables. Rolls smoothly on 2 swivel with brakes and 2 axle-mounted rigid wheels.
Multi-Cart® R8 Mid 8-In-1 Convertible Hand Truck 500 Lb. Capacity
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$309.95was $459.95
Save $150.00 (33%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 500 lbs |
| Weight | 28 lbs |
| Folded Height | 32 Front; 32 Rear in |
| Wheel Diameter | 5,8 in |
| Hand Truck Weight Capacity | 500 lbs |
| Platform Truck Weight Capacity | 500 lbs |
| Hand Truck Height Inches | 38-3/4 in |
| Platform Truck Bed Length | 34 to 52 in |
| Platform Truck Bed Width | 13-1/2 in |
| Rear Wheel | 8" Polymer |
Product Details
| Assembly Required | Yes |
| Type | 8 in 1 Hand Truck |
| Color | Black |
| Wheel Type | 5" Polymer, 8" Polymer |
| Material | Steel |
| Manufacturers Part Number | R8 Mid CART-R8RT |
| Front Caster | 5" Polymer with Brake |
| Brand | RocknRoller Multi-Cart |