Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity

Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity

Item #: WB334433

(12)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

    $107.95

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $455.40

Price: $237.95

Quantity

Customers Also Viewed

Multi-Cart® R2 Micro 8-IN-1 CONVERTIBLE HAND TRUCK

Transforms into any of 8 configurations in 2 seconds!

Carries bulky cargo with ease yet folds compact for storage. Lightweight rugged steel frame with powder coat finish and non-skid surface extends in seconds with quick-release action. Integral stair climbers. Foldable sides lift and lock into place with handy release cables. Rolls smoothly on 2 swivel with brakes and 2 axle-mounted rigid wheels.

Weights & Dimensions

  • Folded Height 30 Front; 23 Rear in
  • Rear Wheel 6" Polymer
  • Platform Truck Bed Length 26 to 39 in
  • Front Caster 4" Polymer with Brake
  • Weight Capacity Range 101 to 450 lbs
  • Platform Truck Bed Width 11 in (27.94 cm)
  • Height 30-3/4 in (78.11 cm)
  • Weight Capacity 350 lbs (159.09 kg)
  • Deck Height 6-1/2 in (16.51 cm)
  • Weight 16 lbs (7.27 kg)

Product Details

  • Assembly Required Unassembled
  • Type 8 in 1 Hand Truck
  • Brand RocknRoller Multi-Cart
  • Material Steel
  • Manufacturers Part Number R2 Micro CART-R2
  • Color Family Black
Customer Review

4.5

  • 5 Star

    7
  • 4 Star

    4
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ruben Guerrero

    Date: October 29, 2019

    He Likey,
    Your review:
    Cart nice and light weight. Configurations very useful, a little short at the handle for pushing and pulling. If it were a little taller, it would be perfect.
  • Reviewer: Sarah Roush

    Date: October 03, 2019

    Multi-Cart Challenge
    Your review:
    We really like the weight and size of this cart. The versatility is what we were looking for as well - the one issue I wish we could resolve is how to extend the handle. I am over 6 ft tall and the handles are better suited for an shorter person to use. Otherwise, this light weight, compact cart fits the bill perfectly.
  • Reviewer: Frank

    Date: April 23, 2019

    Exceptional Handtruck
    Your review:
    A very unique piece of equipment. We love it, it does so many varied carries for us. Hand release is a little difficult extending size but other than that, absolutely perfect.
  • Reviewer: Kathryn

    Date: April 23, 2019

    I love my little and expandable cart!!
    Your review:
    I use my cart for so many jobs. I gorilla taped two hollow tubes to the exterior sides so I can keep brooms rakes and window cleaning tools handy. I look forward to expanding any accessories that can assist me. Thank you so much for making such a quality product so affordable!
  • Reviewer: Linda

    Date: April 23, 2019

    Worked great for my needs
    Your review:
    I bought this hand truck to use for vending my books at trade fairs. It worked great and I was able to easily pull everything I needed in one trip.
  • Reviewer: Janine

    Date: April 23, 2019

    Perfect Cart
    Your review:
    I do vendor shows, carrying thirty one bags full of jewelry and accessories, some weighing in at 30-40 pounds and have tried 3 different cards. This was perfect!!! So easy to maneuver, put together, enlarge, and holds my items without them falling out!! I got rid of all my other carts and use this exclusively!!
  • Reviewer: LARNELL

    Date: April 23, 2019

    Cart
    Your review:
    Great product, small but very useful and easy to use. Perfect for office environment
  • Reviewer: J. Johnston

    Date: April 23, 2019

    Little Cart with Surprising Capacity
    Your review:
    I was slightly disappointed when I first unboxed this cart. It seemed a bit flimsy and I was skeptical as to what I could actually carry with it. The first task for the multi-cart, was hauling a full assembled, 200+ pound spa bed (on a wooden pallet) from the end of our drive to our house. It performed without a hitch, and the carried load seemed quite stable. There was no noticeable wheel wobble, creaking, or other signs of strain. So far, this cart has performed quite nicely. I also folds up neatly for easy storage. Only time will tell how durable it really is.
  • Reviewer: John

    Date: April 23, 2019

    Vesatile
    Your review:
    This little hand truck is useful in so many applications.I did think it was going to be a bit larger in size that what showed up but still performs well.
  • Reviewer: mouse

    Date: April 23, 2019

    very versatile
    Your review:
    This cart/dolly does all the positions it advertises, but it could be a little bit easier to convert from one position to another. No tools are required to convert & it was very simply to assemble. The handle for the dolly position has room for improvement: it's a square tube/bar & not very comfortable to pull or push even the lightest loads. *** Global Comment: These suggestions are being sent to the manufacturer for consideration.***
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity

Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity

Item #: WB334433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Multi-Cart® R2 Micro 8-In-1 Convertible Hand Truck 350 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant