Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity

Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity

Item #: WB334436

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Snap-On Deck for 334435, 334436 and 241596 Multi-Cart® Convertible Hand Trucks

    $149.95

  • Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

    $107.95

  • American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads - Pkg Qty 12

    $455.40

Price: $435.95

Quantity

Customers Also Viewed

Multi-Cart® R10 Max 8-IN-1 CONVERTIBLE HAND TRUCK

Transforms into any of 8 configurations in 2 seconds!

Carries bulky cargo with ease yet folds compact for storage. Lightweight rugged steel frame with powder coat finish and non-skid surface extends in seconds with quick-release action. Integral stair climbers. Foldable sides lift and lock into place with handy release cables. Rolls smoothly on 2 swivel with brakes and 2 axle-mounted rigid wheels.

Weights & Dimensions

  • Folded Height 32 Front; 32 Rear in
  • Rear Wheel 10" No-Flat
  • Platform Truck Bed Length 34 to 52 in
  • Front Caster 5" Polymer with Brake
  • Weight Capacity Range 451 to 500 lbs
  • Platform Truck Bed Width 13-1/2 in (34.29 cm)
  • Height 40-1/2 in (102.87 cm)
  • Weight Capacity 500 lbs (227.27 kg)
  • Deck Height 11 in (27.94 cm)
  • Weight 30 lbs (13.64 kg)

Product Details

  • Assembly Required Unassembled
  • Type 8 in 1 Hand Truck
  • Brand RocknRoller Multi-Cart
  • Material Steel
  • Manufacturers Part Number R10 Max CART-R10RT
  • Color Family Black
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gordon

    Date: April 23, 2019

    great hand truck,
    Your review:
    This hand truck is just what we needed for delivering tubs of pharmaceuticals.
  • Reviewer: William

    Date: April 23, 2019

    Convertible Hand Truck
    Your review:
    Excellent for doing wine events! Holds cases of wine without the worry of dropping them.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity

Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity

Item #: WB334436

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Multi-Cart® R10 Max 8-In-1 Convertible Hand Truck 500 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant