x

Take 15% off your entire order!

Offer applied at checkout

Mss Ss 304 Cast Pipe Fitting 45 Degree Elbow 1/2" Socket Weld Female - Pkg Qty 22

Mss Ss 304 Cast Pipe Fitting 45 Degree Elbow 1/2" Socket Weld Female - Pkg Qty 22

Item #: WBB353080

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7.30 ea.

Price: $160.60 / Pkg of 22

Quantity

Customers Also Viewed

MSS SS 304 Cast Pipe Fitting 45 Degree Elbow 1/2" Socket Weld Female

These high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. MSS SP-114 Class 150 stainless steel fittings are the highest quality in the industry. This is proven by the strict standards they meet: MSS SP-114 (for heat treating and material thickness) ,and ASTM A351. 304 MSS SP-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 MSS SP-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.

  • BRAND Merit Brass
  • MANUFACTURERS PART NUMBER SWM402-08
  • ANGLE 45
  • CONNECTION TYPE Socket Weld Female
  • CONSTRUCTION 304 Stainless Steel
  • FITTING TYPE 45 Degree Elbow
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 22
  • POINT OF ORIGIN Import
  • SIZE INCHES 1/2 (1.27 cm)
  • STOCK TYPE Non-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mss Ss 304 Cast Pipe Fitting 45 Degree Elbow 1/2" Socket Weld Female - Pkg Qty 22

Mss Ss 304 Cast Pipe Fitting 45 Degree Elbow 1/2" Socket Weld Female - Pkg Qty 22

Item #: WBB353080

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant