Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Scilogex

Model # :WBB807578

MPN #: 861431019999

SCILOGEX MS-H280-Pro LED Digital Hotplate Stirrer with Ceramic Coated Plate, 86143101, 110V 50/60Hz

Product Description
MS-H280-Pro LED Digital Hotplate Stirrer with Ceramic Coated Steel Plate, 110V 50/60Hz

The new MS-H280 hotplate-stirrer is a very economically priced LED digital hotplate-stirrer ideal for temperatures below 280°C. This compact unit can be used as a hotplate, stirrer or combination.

Features:
  • Heat only, stir only or heat and stir together functions
  • Easy to read LED display, with independent heat and stir display
  • Ceramic plate for chemical resistance and easy clean
  • Accessory reaction blocks for flasks and vessels available
  • Optional PT1000 Sensor can be purchased separately as needed (See Part# 18900016)
  • Electronic speed control for constant speed even during changes in load
  • Hot warning sign if temperature is above 50°C
  • cTUVus approved for UL and CSA
  • 2 Year Limited Warranty


PRICE
$565.00

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width10-1/4 in
Height3-1/4 in
Diameter14 in
Inside Diameter12 in
Plate SizeCeramic Coated Plate in

Product Details

Temperature Increments1°C °C
Permissible RH0.8
Heat Output500 W
Max TemperatureUp to 550°C °F
For Use WithHeating & Stirring
Motor TypeDC Brushless Motor
Speed RangeVariable RPM
Plate MaterialCeramic Coated
Wattage515 W
MaterialCeramic Coated
Heating Rate6K/Min
Manufacturers Part Number861431019999
ShapeSquare
BrandScilogex
Frequency50/60 Hz
RPM100-1500 rpm
TypeLED Digital Hotplate Stirrer
Max Stirring Quantity Liters20 L
Max Stirring Capacity3 Liter
Permissable Temperature5-40°C °C
Stirring Positions1
Temperature RangeAmbient 280 °C
CapacityMedium Volume L
Voltage110V V
ControlDigital
DescriptionCircular-top Digital Magnetic Hotplate Stirrer
FeaturesLED digital interface

Warranty

Warranty2 yr