x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Mounting Flange, 9302, For Pm120 & Pmrh120 - Min Qty 7

Cooper-Atkins® Mounting Flange, 9302, For Pm120 & Pmrh120 - Min Qty 7

Item #: WBB865882

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $22.75

Quantity

Customers Also Viewed

Cooper-Atkins® Mounting Flange, 9302, For PM120 & PMRH120

If you need to mount the PM120 in an opening that is larger then the unit itself, you will require this mounting flange. It will fill the space and securely hold the unit in place. 2.31 inch wide by 1.25 tall opening.



  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 9302
  • DESCRIPTION Mounting Flange
  • WIDTH INCHES 3-9/16 (9.04 cm)
  • HEIGHT INCHES 3 (7.62 cm)
  • APPLICATIONS Food Service/Industrial
  • LIMITED WARRANTY 1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Mounting Flange, 9302, For Pm120 & Pmrh120 - Min Qty 7

Cooper-Atkins® Mounting Flange, 9302, For Pm120 & Pmrh120 - Min Qty 7

Item #: WBB865882

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant