The Kemp USA Mounting Bracket fits comes equipped with screws for easy mounting of virtually all spine boards. Virtually indestructible bracket provides lasting durability.
Kemp Mounting Bracket, 10-994
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Type | Accessory |
| Mounting Location | Wall Mount |
| Description | Mounting Bracket |
| Color | Black |
| Manufacturers Part Number | 10-994 |
| Brand | Kemp USA |
Warranty
| Warranty | 1 yr |