x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender MB-20 Mounting Base 1" X 1" - 100 pk.

Gardner Bender MB-20 Mounting Base 1" X 1" - 100 pk.

Item #: WBB524649

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Quantity

Customers Also Viewed

Mounting Base 1" X 1" - 100 pk.

Features
  • Adhesive-backed mounting bases for securing wire and cable bundles.
  • Center screw hole for extra holding power.
  • Molded with durable nylon 6/6 material.
  • Four-sided insertion design for mounting flexibility.

  • PACKAGE QUANTITY 100
  • COLOR Natural
  • MANUFACTURERS PART NUMBER MB-20
  • BRAND Gardner Bender
  • WIDTH INCHES 1 (2.54 cm)
  • LENGTH INCHES 1 (2.54 cm)
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Dan

    Date: April 23, 2019

    Love these. Makes the job look nice and complete.
    Your review:
    Excellent
  • Reviewer: ANTHONY

    Date: April 23, 2019

    MOUNTING BASES
    Your review:
    SUPERIOR PRODUCT
  • Reviewer: Michael

    Date: April 23, 2019

    Gardner Bender MB-20 Mounting Base 1" X 1" 100 PK
    Your review:
    This product does the job better than most of the similar priced mounting bases I've used.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender MB-20 Mounting Base 1" X 1" - 100 pk.

Gardner Bender MB-20 Mounting Base 1" X 1" - 100 pk.

Item #: WBB524649

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant