Take 15% off your entire order!

Offer applied at checkout

Single-Groove Variable Pitch Sheave, 7/8" Bore, 5.95" O. D., 1VP62X7/8

Single-Groove Variable Pitch Sheave, 7/8" Bore, 5.95" O. D., 1VP62X7/8

Item #: WBB237723

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$203.57 up to 15% OFF

Price: $173.95

Quantity

Customers Also Viewed

Single-groove Variable Pitch Sheave

7/8" bore, 5.95" outside diameter, cast iron. Pitch diameter for "4L" or "A" belts is 4.4 to 5.4 inches; "5L" or "B" belts is 4.7 to 5.9 inches; "5V" belts is 6.0 to 5.9 inches.

Product Specifications

  • BORE SIZE7/8 (2.22 cm)
  • GROOVE1
  • I.D. INCHES5.95 (15.11 cm)
  • 3L BELT MIN PITCH--
  • 3L BELT MAX PITCH--
  • 4L OR A BELT MIN DATUM4.4
  • 4L OR A BELT MAX DATUM 5.4
  • 5L OR B BELT MIN DATUM4.7
  • 5L OR B BELT MAX DATUM 5.9
  • BELT SECTIONS ACCEPTED4L, A, AX, 5L, B, BX, 5V, 5VX
  • CONSTRUCTIONCast Iron
  • BRANDVortex Variable Pitch Sheave
  • MANUFACTURER PART NUMBER1VP62X7/8
  • UPC662289165155
  • 5V BELT MAX PITCH6.0
  • 5V BELT MIN PITCH5.9
  • 5V PITCH DIAMETER INCHES6.0 to 5.9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single-Groove Variable Pitch Sheave, 7/8" Bore, 5.95" O. D., 1VP62X7/8

Single-Groove Variable Pitch Sheave, 7/8" Bore, 5.95" O. D., 1VP62X7/8

Item #: WBB237723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top