Take 15% off your entire order!

Offer applied at checkout

Single-Groove Variable Pitch Sheave, 1-1/8" Bore, 5.35" O. D., 1VP56X1-1/8

Single-Groove Variable Pitch Sheave, 1-1/8" Bore, 5.35" O. D., 1VP56X1-1/8

Item #: WBB237624

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $167.95

Quantity Discount

  • Buy 1-4 $167.95 ea.
  • Buy 5+ $154.95 ea.

Quantity

Customers Also Viewed

Single-groove Variable Pitch Sheave

1-1/8" bore, 5.35" outside diameter, cast iron. Pitch diameter for "3L" belts is 3.9 to 4.7 inches; "4L" or "A" belts is 4.2 to 5.2 inches; "5L" or "B" belts is 4.4 to 5.4 inches.

Product Specifications

  • BORE SIZE1-1/8 (2.86 cm)
  • GROOVE1
  • I.D. INCHES5.35 (13.59 cm)
  • 3L BELT MIN PITCH3.9
  • 3L BELT MAX PITCH4.7
  • 4L OR A BELT MIN DATUM4.2
  • 4L OR A BELT MAX DATUM 5.2
  • 5L OR B BELT MIN DATUM4.4
  • 5L OR B BELT MAX DATUM 5.4
  • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
  • CONSTRUCTIONCast Iron
  • BRANDVortex Variable Pitch Sheave
  • MANUFACTURER PART NUMBER1VP56X 1 1/8
  • 3L PITCH DIAMETER INCHES3.9 to 4.7
  • UPC662289205110
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single-Groove Variable Pitch Sheave, 1-1/8" Bore, 5.35" O. D., 1VP56X1-1/8

Single-Groove Variable Pitch Sheave, 1-1/8" Bore, 5.35" O. D., 1VP56X1-1/8

Item #: WBB237624

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top