Take 15% off your entire order!

Offer applied at checkout

Single-Groove Variable Pitch Sheave, 3/4" Bore, 4.75" O. D., 1VP50X3/4

Single-Groove Variable Pitch Sheave, 3/4" Bore, 4.75" O. D., 1VP50X3/4

Item #: WBB237621

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Quantity

Customers Also Viewed

Single-groove Variable Pitch Sheave

3/4" bore, 4.75" outside diameter, cast iron. Pitch diameter for "3L" belts is 3.3 to 4.1 inches; "4L" or "A" belts is 3.6 to 4.6 inches; "5L" or "B" belts is 3.8 to 4.8 inches.

Product Specifications

  • BORE SIZE3/4 (1.91 cm)
  • GROOVE1
  • I.D. INCHES4.75 (12.07 cm)
  • 3L BELT MIN PITCH3.3
  • 3L BELT MAX PITCH4.1
  • 4L OR A BELT MIN DATUM3.6
  • 4L OR A BELT MAX DATUM 4.6
  • 5L OR B BELT MIN DATUM3.8
  • 5L OR B BELT MAX DATUM 4.8
  • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
  • CONSTRUCTIONCast Iron
  • BRANDVortex Variable Pitch Sheave
  • MANUFACTURER PART NUMBER1VP50X3/4
  • 3L PITCH DIAMETER INCHES3.3 to 4.1
  • UPC662289135073
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single-Groove Variable Pitch Sheave, 3/4" Bore, 4.75" O. D., 1VP50X3/4

Single-Groove Variable Pitch Sheave, 3/4" Bore, 4.75" O. D., 1VP50X3/4

Item #: WBB237621

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top