Take 15% off your entire order!

Offer applied at checkout

Single-Groove Variable Pitch Sheave, 1/2" Bore, 2.5" O. D., 1VP25X1/2

Single-Groove Variable Pitch Sheave, 1/2" Bore, 2.5" O. D., 1VP25X1/2

Item #: WBB237708

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $55.95

Quantity

Customers Also Viewed

Single-groove Variable Pitch Sheave

1/2" bore, 2.5" outside diameter, cast iron. Pitch diameter for "3L" belts is 1.6 to 2.4 inches.

Product Specifications

  • BORE SIZE1/2 (1.27 cm)
  • GROOVE1
  • I.D. INCHES2.5 (6.35 cm)
  • 3L BELT MIN PITCH1.6
  • 3L BELT MAX PITCH2.4
  • 4L OR A BELT MIN DATUM--
  • 4L OR A BELT MAX DATUM--
  • 5L OR B BELT MIN DATUM--
  • 5L OR B BELT MAX DATUM--
  • BELT SECTIONS ACCEPTED3L
  • CONSTRUCTIONCast Iron
  • BRANDVortex Variable Pitch Sheave
  • MANUFACTURER PART NUMBER1VP25X1/2
  • 3L PITCH DIAMETER INCHES1.6 to 2.4
  • UPC662289316649
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single-Groove Variable Pitch Sheave, 1/2" Bore, 2.5" O. D., 1VP25X1/2

Single-Groove Variable Pitch Sheave, 1/2" Bore, 2.5" O. D., 1VP25X1/2

Item #: WBB237708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top