Take 15% off your entire order!

Offer applied at checkout

Single-Groove Variable Pitch Sheave, 7/8" Bore, 3.75" O. D., 1VL40X7/8

Single-Groove Variable Pitch Sheave, 7/8" Bore, 3.75" O. D., 1VL40X7/8

Item #: WBB237700

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$67.88 up to 9% OFF

Price: $61.95

Quantity

Customers Also Viewed

Single-groove Variable Pitch Sheave

7/8" bore, 3.75" outside diameter, cast iron. Pitch diameter for "3L" belts is 2.3 to 3.1 inches; "4L" or "A" belts is 2.6 to 3.6 inches; "5L" or "B" belts is 2.8 to 3.8 inches.

Product Specifications

  • BORE SIZE7/8 (2.22 cm)
  • GROOVE1
  • I.D. INCHES3.75 (9.53 cm)
  • 3L BELT MIN PITCH2.3
  • 3L BELT MAX PITCH3.1
  • 4L OR A BELT MIN DATUM2.6
  • 4L OR A BELT MAX DATUM 3.6
  • 5L OR B BELT MIN DATUM2.8
  • 5L OR B BELT MAX DATUM 3.8
  • BELT SECTIONS ACCEPTED3L, 4L, A, AX, 5L, B, BX
  • CONSTRUCTIONCast Iron
  • BRANDVortex Variable Pitch Sheave
  • MANUFACTURER PART NUMBER1VL40X7/8
  • 3L PITCH DIAMETER INCHES2.3 to 3.1
  • UPC662289135882
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Single-Groove Variable Pitch Sheave, 7/8" Bore, 3.75" O. D., 1VL40X7/8

Single-Groove Variable Pitch Sheave, 7/8" Bore, 3.75" O. D., 1VL40X7/8

Item #: WBB237700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant