Take 15% off your entire order!

Offer applied at checkout

Double-Groove Variable Pitch Sheave, 1-1/8" Bore, 6" O. D., 2VP60X1-1/8

Double-Groove Variable Pitch Sheave, 1-1/8" Bore, 6" O. D., 2VP60X1-1/8

Item #: WBB237659

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$320.35 up to 12% OFF

Price: $281.95

Quantity

Customers Also Viewed

Double-groove Variable Pitch Sheave

1-1/8" bore, 6" outside diameter, cast iron. Pitch diameter for "4L" or "A" belts is - 4.4 to 5.4 inches; "5L" or "B" belts is 4.7 to 5.9 inches; "5V" belts is 4.7 to 5.9 inches.

Product Specifications

  • BORE SIZE1-1/8 (2.86 cm)
  • GROOVE2
  • I.D. INCHES6 (15.24 cm)
  • 3L BELT MIN PITCH--
  • 3L BELT MAX PITCH--
  • 4L OR A BELT MIN DATUM4.4
  • 4L OR A BELT MAX DATUM 5.4
  • 5L OR B BELT MIN DATUM4.7
  • 5L OR B BELT MAX DATUM 5.9
  • BELT SECTIONS ACCEPTED4L, A, AX, 5L, B, BX, 5V, 5VX
  • CONSTRUCTIONCast Iron
  • BRANDVortex Variable Pitch Sheave
  • MANUFACTURER PART NUMBER2VP60X 1 1/8
  • UPC662289255528
  • 5V BELT MAX PITCH5.9
  • 5V BELT MIN PITCH4.7
  • 5V PITCH DIAMETER INCHES4.7 to 5.9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Double-Groove Variable Pitch Sheave, 1-1/8" Bore, 6" O. D., 2VP60X1-1/8

Double-Groove Variable Pitch Sheave, 1-1/8" Bore, 6" O. D., 2VP60X1-1/8

Item #: WBB237659

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant