Take 15% off your entire order!

Offer applied at checkout

Browning BK72X1, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK72X1, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252182

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$103.26 up to 10% OFF

Price: $92.95

Quantity

Customers Also Viewed

Browning BK72X1, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK72X1, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 6.95", outside diameter, fits 4L, A, AX, 5L, B, BX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

Product Specifications

  • BORE SIZE1 (2.54 cm)
  • GROOVE1
  • CONSTRUCTIONCast Iron
  • BRANDBrowning
  • MANUFACTURER PART NUMBERBK72X1
  • WEIGHT LBS.3.75 (1.7 kg)
  • FINISHPowder Coat Paint
  • UPC662289138548
  • BROWNING ITEM #1028976
  • TYPEBK
  • USES BELTS4L, A, AX, 5L, B, BX
  • OUTSIDE DIAMETER INCHES6.95 (17.65 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning BK72X1, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK72X1, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252182

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top