Take 15% off your entire order!

Offer applied at checkout

Browning BK47X5/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK47X5/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251964

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Quantity Discount

  • Buy 1-4 $91.95 ea.
  • Buy 5+ $86.95 ea.

Quantity

Customers Also Viewed

Browning BK47X5/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK47X5/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 4.45", outside diameter, fits 4L, A, AX, 5L, B, BX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

Product Specifications

  • BORE SIZE5/8 (1.59 cm)
  • GROOVE1
  • CONSTRUCTIONCast Iron
  • BRANDBrowning
  • MANUFACTURER PART NUMBERBK47X5/8
  • WEIGHT LBS.2.30 (1.05 kg)
  • FINISHPowder Coat Paint
  • UPC662289187997
  • BROWNING ITEM #1028323
  • TYPEBK
  • USES BELTS4L, A, AX, 5L, B, BX
  • OUTSIDE DIAMETER INCHES4.45 (11.3 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning BK47X5/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK47X5/8, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251964

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top