Take 15% off your entire order!

Offer applied at checkout

Browning BK120X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK120X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251702

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$169.49 up to 13% OFF

Price: $147.95

Quantity

Customers Also Viewed

Browning BK120X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK120X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 11.75", outside diameter, fits 4L, A, AX, B, BX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

Product Specifications

  • BORE SIZE1-3/16 (3.02 cm)
  • GROOVE1
  • CONSTRUCTIONCast Iron
  • BRANDBrowning
  • MANUFACTURER PART NUMBERBK120X 1 3/16
  • WEIGHT LBS.8.35 (3.8 kg)
  • FINISHPowder Coat Paint
  • UPC662289108893
  • BROWNING ITEM #1029453
  • TYPEBK
  • USES BELTS4L, A, AX, B, BX
  • OUTSIDE DIAMETER INCHES11.75 (29.85 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning BK120X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning BK120X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant