Take 15% off your entire order!

Offer applied at checkout

Browning AK59X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK59X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252014

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$72.02 up to 11% OFF

Price: $63.95

Quantity

Customers Also Viewed

Browning AK59X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK59X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 5.75", outside diameter, fits 4L, A, AX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

Product Specifications

  • BORE SIZE1-3/16 (3.02 cm)
  • GROOVE1
  • CONSTRUCTIONCast Iron
  • BRANDBrowning
  • MANUFACTURER PART NUMBERAK59X 1 3/16
  • WEIGHT LBS.1.95 (.89 kg)
  • FINISHPowder Coat Paint
  • UPC662289315116
  • BROWNING ITEM #1026897
  • TYPEAK
  • USES BELTS4L, A, AX
  • OUTSIDE DIAMETER INCHES5.75 (14.61 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning AK59X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK59X 1 3/16, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant