Take 15% off your entire order!

Offer applied at checkout

Browning AK44X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK44X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251950

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$56.00 up to 7% OFF

Price: $51.95

Quantity

Customers Also Viewed

Browning AK44X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK44X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 4.25", outside diameter, fits 4L, A, AX section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

Product Specifications

  • BORE SIZE3/4 (1.91 cm)
  • GROOVE1
  • CONSTRUCTIONCast Iron
  • BRANDBrowning
  • MANUFACTURER PART NUMBERAK44X3/4
  • WEIGHT LBS.1.65 (.75 kg)
  • FINISHPowder Coat Paint
  • UPC662289196401
  • BROWNING ITEM #1026483
  • TYPEAK
  • USES BELTS4L, A, AX
  • OUTSIDE DIAMETER INCHES4.25 (10.8 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning AK44X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK44X3/4, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB251950

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top