Take 15% off your entire order!

Offer applied at checkout

Browning AK28X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK28X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252210

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Customers Also Viewed

Browning AK28X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK28X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 2.8", outside diameter, fits 4L, A section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

Product Specifications

  • BORE SIZE1/2 (1.27 cm)
  • GROOVE1
  • CONSTRUCTIONCast Iron
  • BRANDBrowning
  • MANUFACTURER PART NUMBERAK28X1/2
  • WEIGHT LBS.0.75 (.34 kg)
  • FINISHPowder Coat Paint
  • UPC662289146123
  • BROWNING ITEM #1026129
  • TYPEAK
  • USES BELTS4L, A
  • OUTSIDE DIAMETER INCHES2.80 (7.11 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning AK28X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK28X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252210

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant