Take 15% off your entire order!

Offer applied at checkout

Browning AK25X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK25X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252057

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Quantity

Customers Also Viewed

Browning AK25X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK25X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave. 2.5", outside diameter, fits 4L, A section belts. Sheaves are balanced & accurately machined to minimize vibration and feature powder coat paint to protect sheave from rusting in high moisture environments.

Product Specifications

  • BORE SIZE1/2 (1.27 cm)
  • GROOVE1
  • CONSTRUCTIONCast Iron
  • BRANDBrowning
  • MANUFACTURER PART NUMBERAK25X1/2
  • WEIGHT LBS.0.60 (.27 kg)
  • FINISHPowder Coat Paint
  • UPC662289216000
  • BROWNING ITEM #1025980
  • TYPEAK
  • USES BELTS4L, A
  • OUTSIDE DIAMETER INCHES2.50 (6.35 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning AK25X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Browning AK25X1/2, 1 Groove, Cast Iron, Finished Bore FHP Sheave

Item #: WBB252057

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top