Take 15% off your entire order!

Offer applied at checkout

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave, BK105H

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave, BK105H

Item #: WBB258868

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$137.34 up to 14% OFF

Price: $117.95

Quantity

Customers Also Viewed

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave. 10.25" outside diameter, uses 4L, A, AX, 5L, B, BX section belts. Sheave accepts H type bushing which has a bore range from 3/8" to 1-1/2". Sheaves are balanced and accurately machined to minimize vibration. Durable powder coat paint helps protect against rusting in high moisture environments.

Click here for Browning H bushings

Product Specifications

  • GROOVE1
  • CONSTRUCTIONCast Iron
  • BRANDBrowning
  • MANUFACTURER PART NUMBERBK105H
  • WEIGHT LBS.5.40 (2.45 kg)
  • FINISHPowder Coat Paint
  • BUSHING TYPE REQUIREDH
  • USES BELTS"4L, A, AX, 5L, B, BX"
  • OUTSIDE DIAMETER INCHES10.25 (26.04 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave, BK95H

Item #: B258897

Not Yet Rated

$106.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning FHP, Bushed, Cast Iron, 1 Groove Sheave, BK105H

Browning FHP, Bushed, Cast Iron, 1 Groove Sheave, BK105H

Item #: WBB258868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant