Take 15% off your entire order!

Offer applied at checkout

Browning Premium BP Griptwist® Belt, 5'L

Browning Premium BP Griptwist® Belt, 5'L

Item #: WB249576

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$93.51 up to 16% OFF

Price: $78.95

Quantity

Customers Also Viewed

Browning Premium BP Griptwist® Belt, 5'L
Premium Griptwist® belts are ideal for center drives, vibration suppression and hostile environments. Griptwist® belts deliver higher horsepower than other link-type V-belts. Made using high strength urethane reinforced with multiple plies of polyester fabric. These premium belts are vibration free; transmits 90% less vibration than classic endless V-belts. Twist-lock design locks the belt links tightly for a low stretch finish. Raw edge cog construction allows lower drive tensions for extending both belt and bearing life. Cross link dissipates heat rapidly to eliminate heat buildup and fatigue. Withstands temperatures from 0 to 250°F. Resistant to water, oils and many industrial chemicals. Sold in 5?L rolls.

Features:

  • Series: GripTwist® BP
  • Overall Length Ft: 5'
  • Outside Length: 60
  • Belt Top Width: 21/32
  • Belt Compatibility: 5L, B or SPB Metric

Product Specifications

  • BELT NUMBER2708048
  • BELT TYPEBP
  • BELT STYLE5L, B or SPB Metric
  • BRANDBrowning
  • LENGTH5'
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: David

    Date: April 23, 2019

    Good belt for my purpose
    Your review:
    I needed to replace a belt on an old Cat D4 without removing blade and hyd pump from the crankshaft pulley. This belt allowed me to do just that.
Product Q & A

There are no questions for this product.

Popular item in this category

Browning Premium AP Griptwist® Belt, 5'L

Item #: 249575

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$71.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Browning Premium BP Griptwist® Belt, 5'L

Browning Premium BP Griptwist® Belt, 5'L

Item #: WB249576

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant