V-Belt, 1/2 X 44 In., 4L440, Light Duty Wrapped

Rollover image to zoom in

Click image to enlarge

See all 117 items in product family

V-Belt, 1/2 X 44 In., 4L440, Light Duty Wrapped

Item #: WBB229322

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.47 Save up to 34%
Qty Price
1-4 $12.50 ea.
5+ $11.50 ea.
Product Information
Customer Review
Product Q&A
V-Belt, Belt Type 4L, Belt Number 4L440, Top Width 1/2", Nominal Outside Length 44", Light Duty Wrapped Construction, Oil and Heat Resistant.

Exclusive single wrap design allows greater flexibility when using small diameter sheaves, less fabric overlap which reduces vibration and increases the life of the belt.

Product Specifications

    • BELT NUMBER4L440
    • NOMINAL OUTSIDE LENGTH INCHES44 (111.76 cm)
    • BELT TYPE4L
    • BELT STYLELight Duty Wrapped
    • BRANDBrowning
    • UPC662289145706
    • RESISTSOil and Heat
    • WIDTH INCHES1/2 (1.27 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed