Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

V-Belt, 21/32 X 74 In., BX71, Raw Edge Cogged

V-Belt, 21/32 X 74 In., BX71, Raw Edge Cogged

Item #: WBB229122

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$108.37 up to 73% OFF

Price: $28.95

Quantity

Customers Also Viewed

V-Belt, Belt Type BX, Belt Number BX71, Top Width 21/32", Nominal Outside Length 74", Raw Edge Cogged Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

  • BELT NUMBERBX71
  • NOMINAL OUTSIDE LENGTH INCHES74 (187.96 cm)
  • BELT TYPEBX
  • BELT STYLERaw Edge Cogged
  • BRANDBrowning
  • UPC662289165186
  • RESISTSOil and Heat
  • WIDTH INCHES2/3 (1.69 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

V-Belt, 21/32 X 77 In., BX74, Raw Edge Cogged

Item #: B229125

Not Yet Rated

$33.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 21/32 X 74 In., BX71, Raw Edge Cogged

V-Belt, 21/32 X 74 In., BX71, Raw Edge Cogged

Item #: WBB229122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top