Take 15% off your entire order!

Offer applied at checkout

V-Belt, 21/32 X 139 In., BX136, Raw Edge Cogged

V-Belt, 21/32 X 139 In., BX136, Raw Edge Cogged

Item #: WBB229339

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$205.96 up to 72% OFF

Price: $61.95

Quantity Discount

  • Buy 1-4 $61.95 ea.
  • Buy 5+ $57.95 ea.

Quantity

Customers Also Viewed

V-Belt, Belt Type BX, Belt Number BX136, Top Width 21/32", Nominal Outside Length 139", Raw Edge Cogged Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

  • BELT NUMBERBX136
  • NOMINAL OUTSIDE LENGTH INCHES139 (353.06 cm)
  • BELT TYPEBX
  • BELT STYLERaw Edge Cogged
  • BRANDBrowning
  • UPC662289295364
  • RESISTSOil and Heat
  • WIDTH INCHES2/3 (1.69 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

V-Belt, 21/32 X 106 In., BX103, Raw Edge Cogged

Item #: B229818

Not Yet Rated

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 21/32 X 139 In., BX136, Raw Edge Cogged

V-Belt, 21/32 X 139 In., BX136, Raw Edge Cogged

Item #: WBB229339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant