Take 15% off your entire order!

Offer applied at checkout

V-Belt, 1/2 X 23.2 In., AX21, Raw Edge Cogged

V-Belt, 1/2 X 23.2 In., AX21, Raw Edge Cogged

Item #: WBB229254

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$36.64 up to 72% OFF

Price: $11.00

Quantity Discount

  • Buy 1-4 $11.00 ea.
  • Buy 5+ $10.25 ea.

Quantity

Customers Also Viewed

V-Belt, Belt Type AX, Belt Number AX21, Top Width 1/2", Nominal Outside Length 23.2", Raw Edge Cogged Construction, Oil and Heat Resistant.

Ground form design reduces vibration and increases belt and bearing life. Greater belt sidewall area increases HP capabilities. Cover on top and bottom of belt increases stability and lowers cord stress.

Product Specifications

  • BELT NUMBERAX21
  • NOMINAL OUTSIDE LENGTH INCHES23-1/5 (58.93 cm)
  • BELT TYPEAX
  • BELT STYLERaw Edge Cogged
  • BRANDBrowning
  • RESISTSOil and Heat
  • WIDTH INCHES1/2 (1.27 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: John W.

    Date: April 23, 2019

    Browning v-belts
    Your review:
    I use a fair number of fhp-sized v-belts in my restaurant equipment/refrigeration/hvac service business in the course of a year. Though I like the quick shipping I get from Global's big competitor (also starts with a G...), I'd rather use Browning belts; I feel they are of the best quality, and they are made here in America. Also, Global's pricing is far better. I just wish the shipping was a little faster....
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

V-Belt, 1/2 X 40.2 In., AX38, Raw Edge Cogged

Item #: B229853

Not Yet Rated

In Stock, Ships in 3-4 days

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 1/2 X 23.2 In., AX21, Raw Edge Cogged

V-Belt, 1/2 X 23.2 In., AX21, Raw Edge Cogged

Item #: WBB229254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top