Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

V-Belt, 70 In., 4GBBX68, Banded Raw Edge Cogged

V-Belt, 70 In., 4GBBX68, Banded Raw Edge Cogged

Item #: WBB228890

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$413.90 up to 64% OFF

Price: $147.95

Quantity

Customers Also Viewed

V-Belt, Belt Type BX, Belt Number 4GBBX68, Nominal Outside Length 70", Banded Raw Edge Cogged Construction, Oil and Heat Resistant.

Ideal for pulsating loads and long center distances.

Product Specifications

  • BELT NUMBER4GBBX68
  • NOMINAL OUTSIDE LENGTH INCHES70 (177.8 cm)
  • BELT TYPEBX
  • BELT STYLEBanded Raw Edge Cogged
  • BRANDBrowning
  • UPC662289015740
  • RESISTSOil and Heat
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

V-Belt, 73 In., 4GBBX70, Banded Raw Edge Cogged

Item #: B228906

Not Yet Rated

$154.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 70 In., 4GBBX68, Banded Raw Edge Cogged

V-Belt, 70 In., 4GBBX68, Banded Raw Edge Cogged

Item #: WBB228890

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top