Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

V-Belt, 75 In., 2GB5VX750, Banded Raw Edge Cogged

V-Belt, 75 In., 2GB5VX750, Banded Raw Edge Cogged

Item #: WBB228864

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$248.19 up to 32% OFF

Price: $167.95

Quantity

Customers Also Viewed

V-Belt, Belt Type 5VX, Belt Number 2GB5VX750, Nominal Outside Length 75", Banded Raw Edge Cogged Construction, Oil and Heat Resistant.

Ideal for pulsating loads and long center distances.

Product Specifications

  • BELT NUMBER2GB5VX750
  • NOMINAL OUTSIDE LENGTH INCHES75 (190.5 cm)
  • BELT TYPE5VX
  • BELT STYLEBanded Raw Edge Cogged
  • BRANDBrowning
  • UPC662289477746
  • RESISTSOil and Heat
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

V-Belt, 79.2 In., 2GBCX75, Banded Raw Edge Cogged

Item #: B229058

Not Yet Rated

$117.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-Belt, 75 In., 2GB5VX750, Banded Raw Edge Cogged

V-Belt, 75 In., 2GB5VX750, Banded Raw Edge Cogged

Item #: WBB228864

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top