Take 15% off your entire order!

Offer applied at checkout

30" Ready Set Staple Belt Lacing, Galvanized  (Rs187j30) - 4 Pack

30" Ready Set Staple Belt Lacing, Galvanized (Rs187j30) - 4 Pack

Item #: WBB325306

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $349.95

Quantity

Customers Also Viewed

30" Ready Set Staple Belt Lacing, Galvanized (RS187J30)

Ideal for a wide variety of light- and medium-duty fastener applications. The system features one-piece fastener strips with pre-inserted staples that speed installation and keep downtime to a minimum. Designed for belts from 1/16" (1.5 mm) to 1/4" (6.4 mm), Alligator Ready Set installation is easy with a portable, lightweight application tool that can be carried to the job for on-site installation. Simply fit the fastener strip onto the belt end and secure with the special installation tool, then drive and finish set the staples for a strong, long-lasting splice. Market Applications: Package and Parts Conveying, Food and Sanitary Contact, Agricultural Harvesting and Handling, Recycling and Scrap Handling, and Wood Products. Standard Galvanized Steel fastener material is suitable for most applications. Plated for rust and corrosion resistance. Includes Nylon Covered Steel Cable, designed for use with steel fasteners and recommended for troughing or flat belt conveyors.

Product Specifications

  • BRANDApache Hose & Belting
  • CONSTRUCTIONGalvanized Steel
  • HEIGHT INCHES1 (2.54 cm)
  • DEPTH INCHES1 (2.54 cm)
  • COLORMetal
  • PACKAGE QTY(4) - 30" Strips
  • WIDTH INCHES28-1/2 (72.39 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30" Ready Set Staple Belt Lacing, Galvanized  (Rs187j30) - 4 Pack

30" Ready Set Staple Belt Lacing, Galvanized (Rs187j30) - 4 Pack

Item #: WBB325306

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top