Actual capacitor has three terminals

Global Industrial™ B461321, 45 +/- 5% MFD, 440V, Run Capacitor, Round

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Global Industrial™ B461321, 45 +/- 5% MFD, 440V, Run Capacitor, Round

Item #: WBB461321

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-5 $7.50 ea.
6+ $7.10 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Round Dual Run Capacitor - 45+5MFD 440V

  • Non - PCB biodegradable synthetic oil
  • Physical interrupter for safety
  • Operating temperature -13°F to + 185°F (- 25°C to + 85°C)
  • Microfarad uF tolerance +/- 5 %
  • Drawn steel case construction
  • Quad blade quick connect terminals
  • Hermetically sealed

Product Specifications

    • BRANDGlobal Industrial™
    • MANUFACTURERS PART NUMBERB461321
    • MICROFARADS (MFD)45 +/- 5%
    • VOLTAGE440
    • HERTZ (HZ)50/60
    • SHAPERound
    • HEIGHT INCHES4 3/4
    • DIAMETER INCHES2.00 (5.08 cm)
    • TERMINAL TYPEMale Quick Connect
    • TEMPERATURE RANGE -40°C - 85°C
    • CASE MATERIALAluminum
    • TYPERun Capacitor
    • CERTIFICATIONSUL and cUL
    • STANDARDSIEC-252
    • WEIGHT LBS1 (.45 kg)

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

OK

Your review: The part was received on time. It is installed and working ok so far.

Is this review helpful?

Heatpump run capacitor

Your review: Fit perfectly, solved the problem, shipping was very fast, very satisfied.

Is this review helpful?

Right part, Right Price

Your review: Finding and ordering the part I needed was quick and easy. Price was better than any others on the market. Saved me considerable money over have a repair tech out to swap out a $5 part and this one is better quality than the repair tech installed last time.

Is this review helpful?

Perfect

Your review: This company is GREAT!!!!!! Do I need to say any more?

Is this review helpful?

Exact Replacement

Your review: This was the exact dual pole capacitor needed to bring my HVAC back to factory requirements. This item could NOT be furnished by local a/c techs, or supply houses !

Is this review helpful?

quick delivery

Your review: what i ordered got my order in 3 days

Is this review helpful?

Great price & quik delivery.

Your review: Not much to say beyond the best priced among competitors, fast delivery and great customer service. Always my first stop for electrical components.

Is this review helpful?

Sort by: 
1 ...

7 Results