Take 15% off your entire order!

Offer applied at checkout

Century U6431, Fan and Blower Duty 1050 RPM 115 Volts 1/8 HP

Century U6431, Fan and Blower Duty 1050 RPM 115 Volts 1/8 HP

Item #: WBB244700

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $225.95

Quantity

Customers Also Viewed

Fan and Blower Duty 1050 RPM 115 Volts 1/8 HP

  • Shaded Pole and Permanent Split Capacitor
  • Sleeve Bearing
  • 42 Frame
  • 40ºC Ambient
  • Continuous duty, air over
  • 1/2" diameter flatted shaft
  • Automatic Overload
  • Single Phase
  • 60 HZ

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBERU6431
  • HORSEPOWER1/8
  • MOTOR RPM 60Hz1050
  • VOLTAGE115
  • PHASE1
  • FRAME42
  • ENCLOSURE TYPETotally Enclosed
  • HERTZ60
  • SPEEDS1
  • ROTATIONCW
  • RATED RPM1050
  • MOUNTINGStud and Mounting Rings
  • FULL LOAD AMPS4.5
  • SHAFT DIAMETER0.5
  • SHAFT LENGTH3-1/4
  • BEARING TYPESleeve
  • SERVICE FACTOR1
  • LENGTH LESS SHAFT INCHES4-1/16 (10.32 cm)
  • is_motorYes
  • RPM RANGE1001-1100
  • HERTZ (HZ)60
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century BL6419, Fan and Blower Duty 1050 RPM 115 Volts 1/6-1/8-1/10-1/12 HP

Item #: B244608

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$190.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century U6431, Fan and Blower Duty 1050 RPM 115 Volts 1/8 HP

Century U6431, Fan and Blower Duty 1050 RPM 115 Volts 1/8 HP

Item #: WBB244700

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant