Take 15% off your entire order!

Offer applied at checkout

Century OHS1016, Hussman Replacement 1075 RPM 230 Volts

Century OHS1016, Hussman Replacement 1075 RPM 230 Volts

Item #: WBB244407

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $273.95

Quantity

Customers Also Viewed

Hussman Replacement 1075 RPM 230 Volts

  • Hertz: 60
  • Overload: Automatic
  • Phase: 1

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBEROHS1016
  • HORSEPOWER1/5
  • MOTOR RPM 60Hz1075
  • VOLTAGE230
  • PHASE1
  • FRAME48Y
  • ENCLOSURE TYPEOpen/Drip Proof
  • HERTZ60
  • SPEEDS1
  • ROTATIONCCW/CW
  • RATED RPM1075
  • MOUNTINGResilient
  • FULL LOAD AMPS1.6
  • SHAFT DIAMETER0.5
  • SHAFT LENGTH3-3/4
  • BEARING TYPESleeve
  • SERVICE FACTOR1
  • is_motorYes
  • RPM RANGE1001-1100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century OYK6518, Replacement Blower Motor For York 208-230 Volts 1075 RPM 1/5 HP

Item #: B245226

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$244.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century OHS1016, Hussman Replacement 1075 RPM 230 Volts

Century OHS1016, Hussman Replacement 1075 RPM 230 Volts

Item #: WBB244407

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant