Take 15% off your entire order!

Offer applied at checkout

Century OLG1036, Direct Replacement For Lennox 208-230 Volts 1075 RPM 1/3 HP

Century OLG1036, Direct Replacement For Lennox 208-230 Volts 1075 RPM 1/3 HP

Item #: WBB245038

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $256.95

Quantity

Customers Also Viewed

Direct Replacement For Lennox 208-230 Volts 1075 RPM 1/3 HP

  • Hertz: 60
  • Overload: Automatic
  • Phase: 1

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBEROLG1036
  • HORSEPOWER1/3
  • MOTOR RPM 60Hz1075
  • VOLTAGE208-230
  • PHASE1
  • FRAME48
  • ENCLOSURE TYPEOpen/Drip Proof
  • HERTZ60
  • SPEEDS1
  • ROTATIONCW
  • RATED RPM1075
  • MOUNTINGResilient
  • FULL LOAD AMPS2.0
  • SHAFT DIAMETER0.5
  • SHAFT LENGTH3-1/2
  • BEARING TYPEBall
  • SERVICE FACTOR1
  • is_motorYes
  • RPM RANGE1001-1100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century OFE1034, Direct Replacement For Fedders 208-230 Volts 1400 RPM 1/3 HP

Item #: B244402

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$292.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century OLG1036, Direct Replacement For Lennox 208-230 Volts 1075 RPM 1/3 HP

Century OLG1036, Direct Replacement For Lennox 208-230 Volts 1075 RPM 1/3 HP

Item #: WBB245038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant