Take 15% off your entire order!

Offer applied at checkout

Century 9616, Fan and Blower Duty 1550 RPM 115 Volts

Century 9616, Fan and Blower Duty 1550 RPM 115 Volts

Item #: WBB244606

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $222.95

Quantity

Customers Also Viewed

Fan and Blower Duty 1550 RPM 115 Volts

  • Shaded Pole and Permanent Split Capacitor
  • Sleeve Bearing
  • 42 Frame
  • 40ºC Ambient
  • Continuous duty, air over
  • 1/2" diameter flatted shaft
  • Automatic Overload
  • Single Phase
  • 60 HZ

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBER9616
  • HORSEPOWER1/6
  • MOTOR RPM 60Hz1550
  • VOLTAGE115
  • PHASE1
  • FRAME42
  • ENCLOSURE TYPEOpen/Drip Proof
  • HERTZ60
  • SPEEDS1
  • ROTATIONDS (Double Shaft)
  • RATED RPM1550
  • MOUNTINGResilient
  • FULL LOAD AMPS7.1
  • SHAFT DIAMETER0.5
  • SHAFT LENGTH11 x 11
  • BEARING TYPESleeve
  • SERVICE FACTOR1
  • LENGTH LESS SHAFT INCHES3 (7.62 cm)
  • is_motorYes
  • RPM RANGE1501-1700
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1Hp Sq. Flange Centurion Motor

Item #: B516792

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$278.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century 9616, Fan and Blower Duty 1550 RPM 115 Volts

Century 9616, Fan and Blower Duty 1550 RPM 115 Volts

Item #: WBB244606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant