Take 15% off your entire order!

Offer applied at checkout

Century FEH001, Enclosed Fan Motor 1075 RPM 460 Volts 1/2 HP

Century FEH001, Enclosed Fan Motor 1075 RPM 460 Volts 1/2 HP

Item #: WBB244793

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $304.95

Quantity

Customers Also Viewed

Enclosed Fan Motor 1075 RPM 460 Volts 1/2 HP

  • Hertz: 60
  • Phase: 1
  • Overload: Automatic
  • Mounting: Mounting kit
  • Frame: 48

Product Specifications

  • BRANDCentury
  • MANUFACTURERS PART NUMBERFEH001
  • HORSEPOWER1/2
  • MOTOR RPM 60Hz1075
  • VOLTAGE460
  • PHASE1
  • FRAME48
  • ENCLOSURE TYPETotally Enclosed
  • HERTZ60
  • SPEEDS1
  • ROTATIONCCW/CW
  • RATED RPM1075
  • MOUNTINGBelly Band/Stud
  • FULL LOAD AMPS1.2
  • SHAFT DIAMETER0.5
  • SHAFT LENGTH6
  • BEARING TYPEBall
  • SERVICE FACTOR1
  • LENGTH LESS SHAFT INCHES--
  • is_motorYes
  • RPM RANGE1001-1100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century FEH1056D, 5-5/8" Enclosed Outdoor Ball Fan Motor 208 Volts 1075 RPM 1/2 HP

Item #: B245351

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$321.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century FEH001, Enclosed Fan Motor 1075 RPM 460 Volts 1/2 HP

Century FEH001, Enclosed Fan Motor 1075 RPM 460 Volts 1/2 HP

Item #: WBB244793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant